Shop All Homogenizers & Ultrasonic Processors
Branson
Sonifier, 0.2mL to 150mL, 150W, 240V
Mfr # 101-063-963R
Zoro # G6418889
product price: $3,920.99
/ea
Free Shipping & Returns
$3,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Homogenizer Immersion
- Height 16"
- Volume Range - Homogenizers 0.2 mL to 150 mL
- Width 7.5"
- Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-063-963R
- Zoro # G6418889
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 16" |
Width | 7.5" |
Overall Height | 9 1/4 in |
Shaft Length | 11 1/2 in |
Depth | 16" |
Overall Depth | 12 1/2 in |
Overall Width | 7 1/2 in |
Description
Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 150 mL, Voltage 240V AC, Plug Style - Lab Equipment European, Material Plastic, Shaft Length 11 1/2 in, Noise Reduction Rating NRR 65 dB, Overall Depth 12 1/2 in, Overall Height 9 1/4 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hand Controller for 10039 (20292)
- SP SCIENCEWARE Bottle, Wide, 8 Oz, HDPE, PK12 (F10625-0006)
- SPER SCIENTIFIC Turbidity Calibration Solution 100NTU (LUTU-100NTU)
- OAKTON Oakton pH 6+ Handheld Meter with pH Prob (35613-22)
- BIOSPEC PRODUCTS Beadbeater, 0.5mm (141812-B)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 15ml (141815)
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- SPX Packing Plunger 3.125" x 2.125" x 0.236" FDA, PK12 (J50010256)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- BENCHMARK SCIENTIFIC Starter Kit, For IPD9600/IPD9600-E, PK50 (D1032-SK)
- Branson Homogenizers & Ultrasonic Processors