Shop All Homogenizers & Ultrasonic Processors
Branson
Sonifier, 0.2mL to 150mL, 150W, 240V
Mfr # 101-063-1097R
Zoro # G6418861
product price: $4,641.99
/ea
Free Shipping & Returns
$4,641.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Homogenizer Immersion
- Height 16"
- Volume Range - Homogenizers 0.2 mL to 150 mL
- Width 7.5"
- Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-063-1097R
- Zoro # G6418861
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 16" |
Width | 7.5" |
Overall Depth | 12 1/2 in |
Shaft Length | 11 1/2 in |
Depth | 16" |
Overall Height | 9 1/4 in |
Overall Width | 7 1/2 in |
Description
Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 150 mL, Voltage 240V AC, Plug Style - Lab Equipment European, Material Plastic, Shaft Length 11 1/2 in, Noise Reduction Rating NRR 65 dB, Overall Depth 12 1/2 in, Overall Height 9 1/4 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-8mm (S540008)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- PIPELINE PACKAGING Flat Top HDPE Bottle, 128 oz. (04-05-029-00036)
- UNITED SCIENTIFIC Erlenmeyer Flask, Wide Mouth, Boros, PK 6 (FG5100-500)
- BIOSPEC PRODUCTS Beadbeater, 1.0mm (141812-C)
- OMNI INTERNATIONAL Bead Kit, Size 7mL (19-678)
- BIOSPEC PRODUCTS Mini BeadBeater 24 Disruptor (112011)
- SCIENTIFIC SPECIALTIES Sample Pestle w/ Tube, 1.5ml, 50/pk, 50PK (199226)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 50ml (141816)
- SPX / APV Plunger Packing 2.375" X 1.5" X 0.213, PK12 (J50010098)
- SPX / APV O-Ring Ø44, 04 X 3, 53 As568-224, PK12 (J801552)
- Branson Homogenizers & Ultrasonic Processors