Shop All Homogenizers & Ultrasonic Processors
Branson
Sonifier, 0.2mL to 150mL, 150W, 117V
Mfr # 101-063-962R
Zoro # G6418898
product price: $3,925.99
/ea
Free Shipping & Returns
$3,925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16"
- Type - Homogenizer Immersion
- Volume Range - Homogenizers 0.2 mL to 150 mL
- Width 7.5"
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-063-962R
- Zoro # G6418898
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 16" |
Width | 7.5" |
Overall Width | 7 1/2 in |
Overall Depth | 12 1/2 in |
Shaft Length | 11 1/2 in |
Depth | 16" |
Overall Height | 9 1/4 in |
Description
Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 150 mL, Voltage 120V AC, Plug Style - Lab Equipment Standard, Material Plastic, Shaft Length 11 1/2 in, Noise Reduction Rating NRR 65 dB, Overall Depth 12 1/2 in, Overall Height 9 1/4 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK9 (RST9-H)
- PREVAL $PLASTIC BOTTLES 3oz (6pk) (PR271-1)
- DYNALON Clamp, PP, White, PK25 (670755)
- UNITED SCIENTIFIC Cork Stoppers, #7, PK 100 (CST7)
- SCIENTIFIC SPECIALTIES Sample Pestle, 1.5ml, 100/pk, 100PK (199228)
- COLE PARMER Micro-Grinder, Pestle Mixer (299220)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- BIOSPEC PRODUCTS Bio-Pulverizer, 0.1-1.0gm (141286)
- DWK LIFE SCIENCES Disposable Tissue Grinder w/ Vitrified Tip, 50ml, 10/PK (141916)
- BIOSPEC PRODUCTS Mini BeadBeater 24 Disruptor (112011)
- BIOSPEC PRODUCTS Replacement Poly Chamber for Beadbeater (141813)
- Branson Homogenizers & Ultrasonic Processors