Shop All Homogenizers & Ultrasonic Processors
Branson
Sonifier, 0.2mL to 150mL, 150W, 117V
Mfr # 101-063-1096R
Zoro # G6418870
product price: $4,428.99
/ea
Free Shipping & Returns
$4,428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Homogenizer Immersion
- Height 16"
- Volume Range - Homogenizers 0.2 mL to 150 mL
- Width 7.5"
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-063-1096R
- Zoro # G6418870
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 16" |
Width | 7.5" |
Shaft Length | 11 1/2 in |
Overall Depth | 12 1/2 in |
Overall Height | 9 1/4 in |
Depth | 16" |
Overall Width | 7 1/2 in |
Description
Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 150 mL, Voltage 120V AC, Plug Style - Lab Equipment Standard, Material Plastic, Shaft Length 11 1/2 in, Noise Reduction Rating NRR 65 dB, Overall Depth 12 1/2 in, Overall Height 9 1/4 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- MENDA Dispensing Bottle, 8 oz., One Touch (35704)
- KIPP Side Clamp Right A=78 25X25, Form:A Steel (K0034.006005)
- BENCHMARK SCIENTIFIC Starter Kit, For IPD9600/IPD9600-E, PK50 (D1032-SK)
- BIOSPEC PRODUCTS Tissue-Tearor, 0.2-5.0ml (985371)
- OMNI INTERNATIONAL Disposable Probe, Size 7 x 115mm (30750H)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- SPX Packing Plunger Ø20, 5/Ø38, 1, PK12 (J50010103)
- SPX Ring Impact (J126418)
- SPX / APV Plunger Packing 2.000" X 1.875" X 0.178" (J50010247)
- Branson Homogenizers & Ultrasonic Processors