Shop All Ultrasonic Cleaners
Branson
Solid Tray, For Use With 5-1/2 Gal Unit
Mfr # 100-410-178
Zoro # G7238515
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Tray
- Height 6 in
- Length 17 1/2 in
- Width 10 in
- For Use With 5-1/2 gal Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Branson
- MFR # 100-410-178
- Zoro # G7238515
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 6 in |
Length | 17 1/2 in |
Width | 10 in |
Inside Width | 10 in |
Inside Height | 6 in |
Inside Length | 17 1/2 in |
Overall Width | 10 in |
Overall Length | 17 1/2 in |
Details
Ultrasonic Accessory Type | Tray |
For Use With | 5-1/2 gal Unit |
Material | Metal |
Item | Solid Tray |
Product Type | Solid Tray |
Description
Solid Tray, Ultrasonic Accessory Type Tray, Height 6 in, Length 17 1/2 in, Width 10 in, For Use With 5-1/2 gal Unit, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant Low, 60 mL (PI8056-B)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/8 In. D, PK50 (D200-50)
- EIJKELKAMP Extension tubing for MacroRhizon, 100cm (192144)
- 3X CHEMISTRY 3X Chemistry 126 Rust Suffocator Corrosion-Stopping & Preventative Paint - Satin Black Finish, Quart (126)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- BRANSON Ultrasonic Cleaner, MH, 2.5 gal, 60 min. (CPX-952-517R)
- BRANSON Cover, For Use With 3/4 Gal Unit (100-032-517)
- BRANSON Sonifier Stand, 229 x 1400mm (101-063-1108)
- BRANSON Ultrasonic Cleaner, MH, 0.75 gal (CPX-952-217R)
- BRANSON Solid Tray, For Use With 3/4 Gal Unit (100-410-172)
- Branson Ultrasonic Cleaners