Shop All Ultrasonic Cleaners
Branson
Solid Tray, For Use With 3/4 Gal Unit
Mfr # 100-410-172
Zoro # G7229826
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Tray
- Height 3 in
- Length 7 1/2 in
- Width 3 1/2 in
- For Use With 3/4 gal Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 100-410-172
- Zoro # G7229826
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 3 in |
Length | 7 1/2 in |
Width | 3 1/2 in |
Inside Width | 3 1/2 in |
Inside Height | 3 in |
Inside Length | 7 1/2 in |
Overall Width | 3 1/2 in |
Overall Length | 7 1/2 in |
Details
Ultrasonic Accessory Type | Tray |
For Use With | 3/4 gal Unit |
Material | Metal |
Item | Solid Tray |
Product Type | Solid Tray |
Description
Solid Tray, Ultrasonic Accessory Type Tray, Height 3 in, Length 7 1/2 in, Width 3 1/2 in, For Use With 3/4 gal Unit, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Clamp, PP, White, PK100 (670705)
- LAB SAFETY SUPPLY Environmental Sample Bottle, 1000 mL, Pk50 (6FAH8)
- AMSCOPE 4X-100X Four Achromatic Objective Lens Set (AX-4-V300)
- ZORO SELECT Glass Test Tube, No Rim, 25x150mm, Pk72 (TT9820-I)
- BRANSON Cover, For Use With 2-1/2 Gal Unit (100-032-510)
- BRANSON Support Rack, 11.8 in L x 8.5 in W (CPN-916-042)
- BRANSON Perf Tray, For Use With 1-1/2 Gal Unit (100-410-164)
- BRANSON Mesh Basket, For Use With 1-1/2 Gal Unit (100-916-335.)
- BRANSON Ultrasonic Cleaner, MH, 5.5 gal (CPX-952-817R)
- BRANSON Ultrasonic Cleaner, MH, 0.75 gal (CPX-952-217R)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10)
- Branson Ultrasonic Cleaners