Shop All Ultrasonic Cleaners
Branson
Solid Tray, 8 in. L x 6 in. W x 8 in. H
Mfr # 100-410-170
Zoro # G6652292
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Tray
- Height 8 in
- Length 8 in
- Width 6 in
- For Use With Ultrasonics Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 100-410-170
- Zoro # G6652292
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 8 in |
Length | 8 in |
Width | 6 in |
Inside Length | 8 in |
Inside Width | 6 in |
Inside Height | 8 in |
Overall Length | 8 in |
Overall Width | 6 in |
Details
Ultrasonic Accessory Type | Tray |
For Use With | Ultrasonics Cleaner |
Material | Metal |
Item | Solid Tray |
Case Quantity | 1 |
Product Type | Solid Tray |
Description
Solid Tray, Ultrasonic Accessory Type Tray, Height 8 in, Length 8 in, Width 6 in, For Use With Ultrasonics Cleaner, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7700)
- PERKIN ELMER Cobalt Pure AS Calibration Standard, 100 (N9303766)
- ZORO SELECT Lab Spoon w/Spatula, 304SS, 1.7ml Capacity (H36807-0021)
- BRANSON Perf Tray, For Use With 1/2 Gal Unit (100-410-160)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- BRANSON Ultrasonic Cleaner, CPXH, 0.5 gal (CPX-952-118R)
- BRANSON Solid Tray, For Use With 5-1/2 Gal Unit (100-410-178)
- BRANSON Perf Tray, For Use With 2-1/2 Gal Unit (100-410-166)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- Branson Ultrasonic Cleaners