Shop All Ultrasonic Cleaners
Branson
Rosette Cooling Cell, Model 250
Mfr # 201-123-003
Zoro # G2503308
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
- Material Glass
- Size 300 mL
- Accessory Type Rosette Cooling Cell, Model 250
- Overall Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 201-123-003
- Zoro # G2503308
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Size | 300 mL |
Overall Length | 7 1/4 in |
Overall Width | 4 3/8 in |
Overall Diameter | 3 1/2 in |
Details
For Use With | 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R |
Material | Glass |
Item | Rosette Cooling Cell |
Accessory Type | Rosette Cooling Cell, Model 250 |
Product Type | Rosette Cooling Cell |
Description
Rosette Cooling Cell, Model 250, Size 300mL, For Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- UNITED BOD Bottle, Numbered, 60 mL, PK36 (BOD060-N)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- BRANSON Ultrasonic Cleaner, CPX, 0.5 gal, 99 min. (CPX-952-119R)
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- BRANSON Perf Tray, For Use With 1-1/2 Gal Unit (100-410-164)
- BRANSON Support Rack, 19x11x0.8 in. (CPN-916-043)
- SPER SCIENTIFIC Advanced Ultrasonic Cleaner with Heater - 2.5 Liters (100007)
- Branson Ultrasonic Cleaners