Shop All Ultrasonic Cleaners
Branson
Perf Tray, For Use With 5-1/2 Gal Unit
Mfr # 100-410-168
Zoro # G4679726
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Tray
- Height 6 in
- Length 17 1/2 in
- Width 10 in
- For Use With 5-1/2 gal Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 100-410-168
- Zoro # G4679726
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 6 in |
Length | 17 1/2 in |
Width | 10 in |
Inside Height | 6 in |
Inside Length | 17 1/2 in |
Inside Width | 10 in |
Overall Length | 17 1/2 in |
Overall Width | 10 in |
Details
Ultrasonic Accessory Type | Tray |
For Use With | 5-1/2 gal Unit |
Material | Metal |
Item | Perforated Tray |
Product Type | Perforated Tray |
Description
Perforated Tray, Ultrasonic Accessory Type Tray, Height 6 in, Length 17 1/2 in, Width 10 in, For Use With 5-1/2 gal Unit, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J916)
- HEATHROW SCIENTIFIC Tube Storage Box, Green, 100 Well, PK5 (HS120202)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz (SI-M1500)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- BRANSON Support Rack, 11.8 in L x 8.5 in W (CPN-916-042)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- BRANSON Solid Tray, For Use With 5-1/2 Gal Unit (100-410-178)
- BRANSON Solid Tray, For Use With 3/4 Gal Unit (100-410-172)
- BRANSON Mesh Basket, For Use With 1-1/2 Gal Unit (100-916-335.)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- Branson Ultrasonic Cleaners