Shop All Ultrasonic Cleaners
Branson
Perf Tray, For Use With 2-1/2 Gal Unit
Mfr # 100-410-166
Zoro # G4666986
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Tray
- Height 6 in
- Length 10 in
- Width 7 1/2 in
- For Use With 2-1/2 gal Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 100-410-166
- Zoro # G4666986
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 6 in |
Length | 10 in |
Width | 7 1/2 in |
Inside Width | 7 1/2 in |
Inside Length | 10 in |
Inside Height | 6 in |
Overall Length | 10 in |
Overall Width | 7 1/2 in |
Details
Ultrasonic Accessory Type | Tray |
For Use With | 2-1/2 gal Unit |
Material | Metal |
Item | Perforated Tray |
Product Type | Perforated Tray |
Description
Perforated Tray, Ultrasonic Accessory Type Tray, Height 6 in, Length 10 in, Width 7 1/2 in, For Use With 2-1/2 gal Unit, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Phenolphthalein, 25g (P0094-25G)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- AMSCOPE 7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand (SM-1BS-V203)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- BRANSON Perf Tray, For Use With 5-1/2 Gal Unit (100-410-168)
- BRANSON Cover, For Use With 2-1/2 Gal Unit (100-032-510)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- BRANSON Ultrasonic Cleaner, CPX, 0.5 gal, 99 min. (CPX-952-119R)
- PREMIERE Tissue Floating Bath, Lighted (XH-1003)
- Branson Ultrasonic Cleaners