Shop All Ultrasonic Cleaners
Branson
Perf Tray, For Use With 1-1/2 Gal Unit
Mfr # 100-410-164
Zoro # G4672771
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Tray
- Height 3 3/4 in
- Length 9 in
- Width 5 in
- For Use With 1-1/2 gal Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 100-410-164
- Zoro # G4672771
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 3 3/4 in |
Length | 9 in |
Width | 5 in |
Inside Height | 3 3/4 in |
Inside Width | 5 in |
Inside Length | 9 in |
Overall Length | 9 in |
Overall Width | 5 in |
Details
Ultrasonic Accessory Type | Tray |
For Use With | 1-1/2 gal Unit |
Material | Metal |
Item | Perforated Tray |
Product Type | Perforated Tray |
Description
Perforated Tray, Ultrasonic Accessory Type Tray, Height 3 3/4 in, Length 9 in, Width 5 in, For Use With 1-1/2 gal Unit, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 23.6"H, 19.7"W, 23.5gal (110 8778)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- BRANSON Ultrasonic Cleaner, CPXH, 0.5 gal (CPX-952-118R)
- BRANSON Support Stand Clamp, 4" Dia. (101-063-1110)
- BRANSON Mesh Basket, For Use With 1-1/2 Gal Unit (100-916-335.)
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- BRANSON Ultrasonic Cleaner, M, 0.75 gal (CPX-952-216R)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 11" H, 8.7" W, 2.5 gal (110 7000)
- Branson Ultrasonic Cleaners