Shop All Ultrasonic Cleaners
Branson
Mini Ultrasonic Cleaner, 15 oz.
Mfr # 100-951-010
Zoro # G4118746
original price:
$272.93
28% off
new price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 15 fl oz
- Tank Depth 3 1/2 in
- Tank Height 2 1/4 in
- Tank Width 6 1/2 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 100-951-010
- Zoro # G4118746
- Country of Origin Taiwan, Province of China
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 3 1/2 in |
Tank Height | 2 1/4 in |
Tank Width | 6 1/2 in |
Overall Width | 8 3/4 in |
Overall Depth | 4 1/2 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 5 in |
Description
Mini Ultrasonic Cleaner, Tank Capacity 15 fl oz, Tank Depth 3 1/2 in, Tank Height 2 1/4 in, Tank Width 6 1/2 in, Timer Style Digital, Timer Range 0 to 5 min, Cleaning Mode Sweep, Auto Shutoff Yes, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 117V AC, Hz 47kHz, Max. Temp. 30 Degrees C, Overall Depth 4 1/2 in, Overall Height 5 in, Overall Width 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Sonifier Stand, 229 x 1400mm (101-063-1108)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- BRANSON Support Rack, 11.8 in L x 8.5 in W (CPN-916-042)
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- BRANSON Mesh Basket, For Use With 3/4 Gal Unit (100-916-334)
- BRANSON Ultrasonic Cleaner, M, 0.5 gal (CPX-952-116R)
- BRANSON Ultrasonic Cleaner, CPXH, 0.5 gal (CPX-952-118R)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- Branson Ultrasonic Cleaners