Shop All Lab Cleaners & Detergents
Branson
Metal 3 Cleaner, For Ultrasonics Clnr, PK4
Mfr # 100-955-844
Zoro # G4163476
original price:
$266.70
26% off
new price: $194.99
/pk 4, $48.75/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Recommended Dilution 12 to 13% Dilution
- For Use With Ultrasonics Cleaner
- pH 7.00 to 10.00
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 100-955-844
- Zoro # G4163476
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Fragrance | Unscented |
Recommended Dilution | 12 to 13% Dilution |
Item | Metal 3 Cleaner |
For Use With | Ultrasonics Cleaner |
pH | 7.00 to 10.00 |
Container Type | Bottle |
Color | Clear |
VOC Content | 0 |
For Use On | Ultrasonic Cleaners |
Flash Point | None |
RTU Yield per Container | 7.7 Gallons of 13% Solution |
Product Type | Metal 3 Cleaner |
Maximum pH Level | 6 pH |
Active Ingredients | Blend of liquid, non-ionic alkaline surfactants anddetergents, Water-based Alkali Detergent |
Compatible Product Type | Ultrasonic Cleaners |
Product Form | Liquid |
VOC Content Weight | 0 g/L |
Compatible Material | Aluminum, Brass, Copper, Magnesium, Stainless Steel, Steel, Tin, Titanium Alloys, Zinc |
Description
Metal 3 Cleaner, Container Size 1 gal, Product Form Liquid, Maximum pH Level 6 pH, Fragrance Unscented, Container Type Bottle, Product Type Metal 3 Cleaner, Active Ingredients Blend of liquid, non-ionic alkaline surfactants anddetergents, Water-based Alkali Detergent, Recommended Dilution 12 to 13 Percent Dilution, Compatible Product Type Ultrasonic Cleaners, Compatible Material Aluminum, Brass, Copper, Magnesium, Stainless Steel, Steel, Tin, Titanium Alloys, Zinc, VOC Content Weight 0 g/L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES FUSE BUDDY DMM ADAPTER-MINI FUSE (ES301M)
- VELP SCIENTIFIC Thermo Reactor (F10110126)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- OAKTON PH Electrode Cable 1m (35660-54)
- BRANSON Industrial Strength Cleaner, 32 oz.., PK12 (000-955-114)
- ALCONOX Detergent, 25 lb., (1125)
- RPI Lift-Away, 1 QT (114002)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- LABCONCO Neutralizing Acid Rinse, 34 Oz (4522200)
- ALCONOX Powder Detergent, 4 LB (114010)
- ALCONOX Tergajet, 4 LB (114015)
- Branson Lab Cleaners & Detergents