Shop All Ultrasonic Cleaners
Branson
Mesh Basket, For Use With 3/4 Gal Unit
Mfr # 100-916-334
Zoro # G4677102
original price:
$145.99
15% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Basket
- Height 3 1/2 in
- Length 9 in
- Width 5 in
- For Use With 3/4 gal Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 100-916-334
- Zoro # G4677102
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 3 1/2 in |
Length | 9 in |
Width | 5 in |
Inside Width | 5 in |
Inside Length | 9 in |
Inside Height | 3 1/2 in |
Overall Length | 9 in |
Overall Width | 5 in |
Details
Ultrasonic Accessory Type | Basket |
For Use With | 3/4 gal Unit |
Material | Metal |
Item | Basket |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 3 1/2 in, Length 9 in, Width 5 in, For Use With 3/4 gal Unit, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 25Ml, B (BR2129-25)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00,500mL (GR138800-M01)
- AMSCOPE 144 LED Adjustable Compact Microscope Ring Light + Adapter (LED-144S)
- BLACKBURN SAMPLING Barrel, Coliwasa, Waste Sampler, 460Ml (BA395)
- BRANSON Cover, For Use With 3/4 Gal Unit (100-032-517)
- BRANSON Perf Tray, For Use With 3/4 Gal Unit (100-410-162)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- BRANSON Perf Tray, For Use With 5-1/2 Gal Unit (100-410-168)
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.4 gal. Tank Cap. (xtra TT200H)
- Branson Ultrasonic Cleaners