Shop All Lab Cleaners & Detergents
This Product is Discontinued
Branson
Genl Purp Clnr, For Ultrasonic Clnr, PK4 (Discontinued)
Mfr # 000-955-016
Zoro # G4732366
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Ultrasonics Cleaner
- VOC Content 6.5
- Fragrance Butyl
- Flash Point None
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Branson
- MFR # 000-955-016
- Zoro # G4732366
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
For Use With | Ultrasonics Cleaner |
Item | General Purpose Cleaner |
VOC Content | 6.5 |
Fragrance | Butyl |
Flash Point | None |
Case Quantity | 4 gal. |
Container Type | Bottle |
RTU Yield per Container | 7.7 Gallons of 13% Solution |
pH | 10.00 to 12.00 |
Color | Clear |
For Use On | Ultrasonic Cleaners |
Recommended Dilution | 12 to 13% Dilution |
Product Type | General Purpose Cleaner |
Maximum pH Level | 13 pH |
Product Form | Liquid |
Compatible Material | Brass, Copper, Magnesium, Aluminum, Stainless Steel, Steel, Tin, Titanium Alloys, Zinc |
VOC Content Weight | 778.87 g/L |
Active Ingredients | Blend of liquid, non-ionic alkaline surfactants anddetergents, Water-based Alkali Detergent |
Compatible Product Type | Ultrasonic Cleaners |
Minimum pH Level | 12 pH |
Description
General Purpose Cleaner, Container Size 1 gal, Product Form Liquid, Maximum pH Level 13 pH, Fragrance Butyl, Container Type Bottle, Product Type General Purpose Cleaner, Active Ingredients Blend of liquid, non-ionic alkaline surfactants anddetergents, Water-based Alkali Detergent, Recommended Dilution 12 to 13 Percent Dilution, Compatible Product Type Ultrasonic Cleaners, Compatible Material Brass, Copper, Magnesium, Aluminum, Stainless Steel, Steel, Tin, Titanium Alloys, Zinc
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.