Shop All Lab Mixing Accessories
Branson
Double Step Microtip with Coupler
Mfr # 101-063-212
Zoro # G8282136
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
- Size 1/8 in Diameter
- Overall Length 11 1/4 in
- Shaft Length 10 1/4 in
- Accessory Type Double Step Microtip with Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-063-212
- Zoro # G8282136
- Country of Origin Mexico
- Category Lab Mixing Accessories
Dimensions
Size | 1/8 in Diameter |
Overall Length | 11 1/4 in |
Shaft Length | 10 1/4 in |
Shaft Diameter | 1/8 in |
Details
Item | Double Step Microtip with Coupler |
For Use With | 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R |
Accessory Type | Double Step Microtip with Coupler |
Volume - Maximum | 10 mL |
Volume - Minimum | 0.1 mL |
Shaft Material | Titanium |
Product Type | Microtip |
Description
Double Step Microtip with Coupler, Size 1/8 In. Diameter, For Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tuning Fork Set Of 13,100 Hz To 4096 Hz (TFSET13)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UDC6)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 20.0 Micron, 47mm, PK100 (PCT20047100)
- KIMBLE CHASE Hydrometer Jar 600ml 375 mm Hx50 mm Dia (20058-50375)
- BRANSON Spanner Wrench (101-118-039)
- BRANSON Replacement Flat Tip (101-148-013)
- BRANSON Spanner Wrench (201-118-033)
- BRANSON Open End Wrench (201-118-010)
- BRANSON Spanner Wrench (201-118-024)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- CAFRAMO Lab Stand, Compact (A210)
- Branson Lab Mixing & Blending