Shop All Lab Mixing Accessories
Branson
Double step Microtip
Mfr # 101-148-063
Zoro # G8428813
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
- Overall Length 6 1/2 in
- Shaft Length 6 1/8 in
- Accessory Type Double step Microtip
- Volume - Maximum 10 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-148-063
- Zoro # G8428813
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Length | 6 1/2 in |
Shaft Length | 6 1/8 in |
Shaft Diameter | 1/8 in |
Details
Item | Double Step Microtip |
For Use With | 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R |
Accessory Type | Double step Microtip |
Volume - Maximum | 10 mL |
Product Type | Double Step Microtip |
Shaft Material | Titanium |
Volume - Minimum | 0.1 mL |
Description
Double step MicrotipFor Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- ADVANTECH Sieve, 1/2", S/S, 12 In, Full Ht (1/2"SS12F)
- UNITED SCIENTIFIC Hookes Law Spring Set Of 5 (SPGRS5)
- BRANSON Spanner Wrench (101-118-039)
- BRANSON Spanner Wrench (201-118-033)
- BRANSON Spanner Wrench (201-118-024)
- BRANSON Open End Wrench (201-118-010)
- BRANSON Replacement Flat Tip (101-148-013)
- HEATHROW SCIENTIFIC Spatulas, Sterile, Pyrogen Free, PK100 (120625)
- HESSAIRE Propeller, Dayton, For 484X37, 484X52 (9001656)
- Branson Lab Mixing & Blending