Shop All Lab Mixing Accessories
Branson
Double step Coupler
Mfr # 101-147-050
Zoro # G8206956
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Titanium
- For Use With 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
- Overall Width 1 1/2 in
- Overall Length 5 1/4 in
- Accessory Type Double step Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-147-050
- Zoro # G8206956
- Country of Origin Mexico
- Category Lab Mixing Accessories
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 5 1/4 in |
Overall Diameter | 1 1/2 in |
Details
Item | Double Step Coupler |
Material | Steel, Titanium |
For Use With | 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R |
Accessory Type | Double step Coupler |
Product Type | Double Step Microtip |
Description
Double step CouplerFor Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, Baume Heavy, 305mm L (6609-1)
- GLOBE SCIENTIFIC Pre-Filled NBF Container 120mL, PK96 (6527FL)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 2/Box (8330250)
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- BRANSON Spanner Wrench (101-118-039)
- BRANSON Spanner Wrench (201-118-024)
- BRANSON Spanner Wrench (201-118-033)
- BRANSON Replacement Flat Tip (101-148-013)
- BRANSON Open End Wrench (201-118-010)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- ZORO SELECT Funnel Powder 100mm, PK10 (342555-0100)
- Branson Lab Mixing & Blending