Shop All Ultrasonic Cleaners
Branson
Cover, For Use With 2-1/2 Gal Unit
Mfr # 100-032-510
Zoro # G4649617
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Lid
- Height 1/8 in
- Length 12 in
- Width 6 1/2 in
- For Use With 2-1/2 gal Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Branson
- MFR # 100-032-510
- Zoro # G4649617
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Height | 1/8 in |
Length | 12 in |
Width | 6 1/2 in |
Overall Length | 12 in |
Overall Width | 6 1/2 in |
Details
Ultrasonic Accessory Type | Lid |
For Use With | 2-1/2 gal Unit |
Material | Plastic |
Item | Cover |
Product Type | Lid |
Description
Cover, Ultrasonic Accessory Type Lid, Height 1/8 in, Length 12 in, Width 6 1/2 in, For Use With 2-1/2 gal Unit, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Electrde Crtrdge Style nsertn (S656CD)
- FLOMEC Watermeter (TM07SQ9GMA)
- TRICORBRAUN 375 ml Glass Long Neck Jersey Bottle 18.5 mm Bar Top Neck Finish (145473)
- RPI Citric Acid Anhydrous, 10 KG (C34500-10000.0)
- BRANSON Ultrasonic Cleaner, CPX, 0.5 gal, 99 min. (CPX-952-119R)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- BRANSON Ultrasonic Cleaner, M, 0.75 gal (CPX-952-216R)
- BRANSON Ultrasonic Cleaner, CPXH, 0.75 gal (CPX-952-218R)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 67.4 gal. (Xtra ST 2500H)
- Branson Ultrasonic Cleaners