Shop All Ultrasonic Cleaners
Branson
Cover, For Use With 1/2 Gal Unit
Mfr # 100-032-515
Zoro # G4669201
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Lid
- Height 1/8 in
- Length 6 in
- Width 6 1/2 in
- For Use With 1/2 gal Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Branson
- MFR # 100-032-515
- Zoro # G4669201
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Height | 1/8 in |
Length | 6 in |
Width | 6 1/2 in |
Overall Length | 6 in |
Overall Width | 6 1/2 in |
Details
Ultrasonic Accessory Type | Lid |
For Use With | 1/2 gal Unit |
Material | Plastic |
Item | Cover |
Product Type | Lid |
Description
Cover, Ultrasonic Accessory Type Lid, Height 1/8 in, Length 6 in, Width 6 1/2 in, For Use With 1/2 gal Unit, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Conductivity Waterproof Pocket Meter (3563406)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAJ5)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 6" Ring, 9" Hei (TRS6X9)
- BRANSON Perf Tray, For Use With 2-1/2 Gal Unit (100-410-166)
- BRANSON Perf Tray, For Use With 1-1/2 Gal Unit (100-410-164)
- BRANSON Mesh Basket, For Use With 1/2 Gal Unit (100-916-333)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- BRANSON Support Stand Clamp, 4" Dia. (101-063-1110)
- BRANSON Perf Tray, For Use With 1/2 Gal Unit (100-410-160)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.75 gal. (Elmasonic EP30H)
- Branson Ultrasonic Cleaners