Shop All Cleaning and Dip Tanks
Branson
Cleaning Tank
Mfr # CH2024Bund GCX-40-36
Zoro # G306129631
product price: $14,293.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$14,293.99
Free 30-Day Returns
Key Features
- Timer Range 0 to 480 min
- Tank Material Stainless Steel
- Tank Capacity 40 gal
- Tank Width 20 in
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CH2024Bund GCX-40-36
- Zoro # G306129631
- Country of Origin Multiple
- Category Cleaning and Dip Tanks
Dimensions
Tank Width | 20 in |
Tank Depth | 24 in |
Overall Height | 25 3/4 in |
Tank Height | 20 in |
Overall Width | 24 in |
Overall Depth | 28 in |
Details
Timer Range | 0 to 480 min |
Tank Material | Stainless Steel |
Tank Capacity | 40 gal |
Voltage | 220V AC |
Product Type | Transducerized Cleaning Tank |
Heated | Heated |
Cleaning Mode | Heat |
Hz | 40kHz |
Item | Transducerized Cleaning Tank |
Standards | CAT 09, CE, ISO 9001, TUV, UL |
Special Features | Bag Filter to Minimize Solvent Loss During Maintenance, Cooled Internal Water Separator to Reduce Losses, Freeboard Ratio of Greater than 120% to Eliminate Diffusion Losses, Offset Boiling Sump with Liquid Level Control, Refrigerated Primary Condensing Coil, Refrigerated Sub-Zero Freeboard Condenser, Sliding Cover, Stainless Plumbing for Solvent-Wetted Areas |
Weight | 213 lb |
Includes Display | Yes |
Temperature - Maximum | 77 Degrees C |
Includes Timer | Yes |
Current | 12.5 A |
Description
Transducerized Cleaning Tank, Tank Capacity 40 gal, Tank Depth 24 in, Tank Height 20 in, Tank Width 20 in, Timer Range 0 to 480 min, Cleaning Mode Heat, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 220V AC, Hz 40kHz, Overall Depth 28 in, Overall Height 25 3/4 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cable, C27 Hc 5/8 X 75' (32737)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x1", Finish: Uncoated (CCMG-1212-NC)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2063)
- GEDORE Combination Wrench, 13mm (7 13)
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- JUSTRITE Dip Tank, Steel, 5-1/2" H, 1 gal Cap. (27611)
- JUSTRITE Dip Tank, Steel, 11-1/4" H, 3.5 gal Cap. (27613)
- BUILD-ALL Parts Washer, 60-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-48)
- JUSTRITE Wash Tank, Steel, 14-1/4" H, 6 gal Cap. (27816)
- JUSTRITE Wash Tank, Steel, 13" H, 3.5 gal Cap. (27813)
- BUILD-ALL Parts Washer, 38-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-40)
- Branson Cleaning and Dip Tanks