Shop All Cleaning and Dip Tanks
Branson
Cleaning Tank
Mfr # CH1620Bund GCX-25-24
Zoro # G106129626
product price: $10,771.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$10,771.99
Free 30-Day Returns
Key Features
- Cleaning Mode Heat
- Overall Depth 24 in
- Overall Width 20 in
- Tank Height 16 in
- Product Type Transducerized Cleaning Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CH1620Bund GCX-25-24
- Zoro # G106129626
- Country of Origin Multiple
- Category Cleaning and Dip Tanks
Dimensions
Overall Depth | 24 in |
Overall Width | 20 in |
Tank Height | 16 in |
Tank Width | 16 in |
Overall Height | 21 3/4 in |
Tank Depth | 20 in |
Details
Cleaning Mode | Heat |
Item | Transducerized Cleaning Tank |
Product Type | Transducerized Cleaning Tank |
Heated | Heated |
Hz | 25kHz |
Tank Capacity | 20 gal |
Timer Range | 0 to 480 min |
Standards | CAT 09, CE, ISO 9001, TUV, UL |
Special Features | Bag Filter to Minimize Solvent Loss During Maintenance, Cooled Internal Water Separator to Reduce Losses, Freeboard Ratio of Greater than 120% to Eliminate Diffusion Losses, Offset Boiling Sump with Liquid Level Control, Refrigerated Primary Condensing Coil, Refrigerated Sub-Zero Freeboard Condenser, Sliding Cover, Stainless Plumbing for Solvent-Wetted Areas |
Voltage | 220V AC |
Tank Material | Stainless Steel |
Weight | 159 lb |
Includes Timer | Yes |
Current | 12.5 A |
Includes Display | Yes |
Temperature - Maximum | 77 Degrees C |
Description
Transducerized Cleaning Tank, Tank Capacity 20 gal, Tank Depth 20 in, Tank Height 16 in, Tank Width 16 in, Timer Range 0 to 480 min, Cleaning Mode Heat, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 220V AC, Hz 25kHz, Overall Depth 24 in, Overall Height 21 3/4 in, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (D/AP1/2)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, Metric, Black Phosphate, 29-Piece (49-66-7015)
- DYNAMIC 12Pcs Metric Stubby Flex Head, Combo Ratcheting Wrench Set, 8mm-19mm (D076608)
- FACOM Leverage Wrench 36 mm (FM-54A.36)
- JUSTRITE Wash Tank, Steel, 14-1/4" H, 6 gal Cap. (27816)
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- JUSTRITE Dip Tank, Steel, 11-1/4" H, 3.5 gal Cap. (27613)
- BUILD-ALL Parts Washer, 38-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-40)
- JUSTRITE Wash Tank, Steel, 13" H, 3.5 gal Cap. (27813)
- BUILD-ALL Parts Washer, 60-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-48)
- JUSTRITE Dip Tank, Steel, 5-1/2" H, 1 gal Cap. (27611)
- Branson Cleaning and Dip Tanks