Shop All Cleaning and Dip Tanks
Branson
Cleaning Tank
Mfr # CH1216Bund GCX-40-18
Zoro # G406129630
product price: $9,784.99
/ea
Free Shipping & Returns
$9,784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 40kHz
- Special Features Bag Filter to Minimize Solvent Loss During Maintenance, Cooled Internal Water Separator to Reduce Losses, Freeboard Ratio of Greater than 120% to Eliminate Diffusion Losses, Offset Boiling Sump with Liquid Level Control, Refrigerated Primary Condensing Coil, Refrigerated Sub-Zero Freeboard Condenser, Sliding Cover, Stainless Plumbing for Solvent-Wetted Areas
- Heated Heated
- Overall Width 16 in
- Timer Range 0 to 480 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CH1216Bund GCX-40-18
- Zoro # G406129630
- Country of Origin Multiple
- Category Cleaning and Dip Tanks
Dimensions
Overall Width | 16 in |
Overall Height | 17 5/8 in |
Tank Height | 12 in |
Tank Width | 12 in |
Tank Depth | 16 in |
Overall Depth | 20 in |
Details
Hz | 40kHz |
Special Features | Bag Filter to Minimize Solvent Loss During Maintenance, Cooled Internal Water Separator to Reduce Losses, Freeboard Ratio of Greater than 120% to Eliminate Diffusion Losses, Offset Boiling Sump with Liquid Level Control, Refrigerated Primary Condensing Coil, Refrigerated Sub-Zero Freeboard Condenser, Sliding Cover, Stainless Plumbing for Solvent-Wetted Areas |
Heated | Heated |
Item | Transducerized Cleaning Tank |
Timer Range | 0 to 480 min |
Tank Material | Stainless Steel |
Tank Capacity | 10 gal |
Cleaning Mode | Heat |
Standards | CAT 09, CE, ISO 9001, TUV, UL |
Product Type | Transducerized Cleaning Tank |
Voltage | 220V AC |
Includes Display | Yes |
Weight | 106 lb |
Includes Timer | Yes |
Temperature - Maximum | 77 Degrees C |
Current | 8.3 A |
Description
Transducerized Cleaning Tank, Tank Capacity 10 gal, Tank Depth 16 in, Tank Height 12 in, Tank Width 12 in, Timer Range 0 to 480 min, Cleaning Mode Heat, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 220V AC, Hz 40kHz, Overall Depth 20 in, Overall Height 17 5/8 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 24mm 6 pt Metric Socket, 6 Points (10E320)
- WESTWARD 3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR50)
- EAZYPOWER Drill/Countersink, 11/64 in., Right Hand (30179/B)
- SPEEDAIRE Air Cut Off Tool, 3 in Wheel Diameter, 0.5 hp, 22,000 RPM (21AC04)
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- BUILD-ALL Parts Washer, 38-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-40)
- JUSTRITE Dip Tank, Steel, 11-1/4" H, 3.5 gal Cap. (27613)
- JUSTRITE Dip Tank, Steel, 5-1/2" H, 1 gal Cap. (27611)
- BUILD-ALL Parts Washer, 60-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-48)
- BUILD-ALL Parts Washer, 38-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-40)
- JUSTRITE Wash Tank, Steel, 14-1/4" H, 6 gal Cap. (27816)
- Branson Cleaning and Dip Tanks