Shop All Cleaning and Dip Tanks
Branson
Cleaning Tank
Mfr # CH1216Bund GCX-25-18
Zoro # G506129622
product price: $10,169.99
/ea
Free Shipping & Returns
$10,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Width 12 in
- Overall Width 16 in
- Tank Depth 16 in
- Tank Height 12 in
- Tank Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CH1216Bund GCX-25-18
- Zoro # G506129622
- Country of Origin Multiple
- Category Cleaning and Dip Tanks
Dimensions
Tank Width | 12 in |
Overall Width | 16 in |
Tank Depth | 16 in |
Tank Height | 12 in |
Overall Depth | 20 in |
Overall Height | 17 5/8 in |
Details
Tank Material | Stainless Steel |
Cleaning Mode | Heat |
Hz | 25kHz |
Timer Range | 0 to 480 min |
Voltage | 220V AC |
Standards | CAT 09, CE, ISO 9001, TUV, UL |
Heated | Heated |
Tank Capacity | 10 gal |
Special Features | Bag Filter to Minimize Solvent Loss During Maintenance, Cooled Internal Water Separator to Reduce Losses, Freeboard Ratio of Greater than 120% to Eliminate Diffusion Losses, Offset Boiling Sump with Liquid Level Control, Refrigerated Primary Condensing Coil, Refrigerated Sub-Zero Freeboard Condenser, Sliding Cover, Stainless Plumbing for Solvent-Wetted Areas |
Item | Transducerized Cleaning Tank |
Product Type | Transducerized Cleaning Tank |
Timer Style | Digital |
Includes Display | Yes |
Current | 8.3 A |
Includes Timer | Yes |
Temperature - Maximum | 77 Degrees C |
Weight | 106 lb |
Description
Transducerized Cleaning Tank, Tank Capacity 10 gal, Tank Depth 16 in, Tank Height 12 in, Tank Width 12 in, Timer Style Digital, Timer Range 0 to 480 min, Cleaning Mode Heat, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 220V AC, Hz 25kHz, Overall Depth 20 in, Overall Height 17 5/8 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 1 13/16 in L (53YV83)
- KODIAK CUTTING TOOLS 1/8 Solid Micrograin 2 Flute Carbide Endmill Single End (5429644)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11900)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3, Shank Style: Hex (IWAF342-3)
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- JUSTRITE Wash Tank, Steel, 13" H, 3.5 gal Cap. (27813)
- JUSTRITE Dip Tank, Steel, 11-1/4" H, 3.5 gal Cap. (27613)
- BUILD-ALL Parts Washer, 38-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-40)
- BUILD-ALL Parts Washer, 38-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-40)
- JUSTRITE Dip Tank, Steel, 5-1/2" H, 1 gal Cap. (27611)
- BUILD-ALL Parts Washer, 60-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-48)
- Branson Cleaning and Dip Tanks