Shop All Cleaning and Dip Tanks
Branson
Cleaning Tank
Mfr # CH1012Bund GCX-40-12
Zoro # G906129628
product price: $8,179.99
/ea
Free Shipping & Returns
$8,179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank Depth 12 in
- Tank Material Stainless Steel
- Standards CAT 09, CE, ISO 9001, TUV, UL
- Cleaning Mode Heat
- Tank Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CH1012Bund GCX-40-12
- Zoro # G906129628
- Country of Origin Multiple
- Category Cleaning and Dip Tanks
Dimensions
Tank Depth | 12 in |
Tank Width | 10 in |
Overall Width | 14 in |
Overall Depth | 16 in |
Tank Height | 10 in |
Overall Height | 15 5/8 in |
Details
Tank Material | Stainless Steel |
Standards | CAT 09, CE, ISO 9001, TUV, UL |
Cleaning Mode | Heat |
Special Features | Bag Filter to Minimize Solvent Loss During Maintenance, Cooled Internal Water Separator to Reduce Losses, Freeboard Ratio of Greater than 120% to Eliminate Diffusion Losses, Offset Boiling Sump with Liquid Level Control, Refrigerated Primary Condensing Coil, Refrigerated Sub-Zero Freeboard Condenser, Sliding Cover, Stainless Plumbing for Solvent-Wetted Areas |
Product Type | Transducerized Cleaning Tank |
Voltage | 120V AC |
Heated | Heated |
Timer Range | 0 to 480 min |
Hz | 40kHz |
Item | Transducerized Cleaning Tank |
Tank Capacity | 5 gal |
Weight | 80 lb |
Temperature - Maximum | 77 Degrees C |
Current | 8.4 A |
Includes Timer | Yes |
Includes Display | Yes |
Description
Transducerized Cleaning Tank, Tank Capacity 5 gal, Tank Depth 12 in, Tank Height 10 in, Tank Width 10 in, Timer Range 0 to 480 min, Cleaning Mode Heat, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Overall Depth 16 in, Overall Height 15 5/8 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 3/4 (52448)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 10" (13110)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M5-0.80 (C65580)
- ICS Split Retainer (551384)
- JUSTRITE Wash Tank, Steel, 14-1/4" H, 6 gal Cap. (27816)
- JUSTRITE Wash Tank, Steel, 13" H, 3.5 gal Cap. (27813)
- BUILD-ALL Parts Washer, 38-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-40)
- BUILD-ALL Parts Washer, 60-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-48)
- JUSTRITE Dip Tank, Steel, 5-1/2" H, 1 gal Cap. (27611)
- BUILD-ALL Parts Washer, 38-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-40)
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- Branson Cleaning and Dip Tanks