Shop All Lab Bath Accessories & Supplies
Branson
Beaker Cover, 8 in L x 8 in W x 12 in H
Mfr # 100-032-520
Zoro # G6796824
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 8"
- Inside Height 12"
- Inside Length 8"
- For Use With Ultrasonics Cleaner
- Case Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 100-032-520
- Zoro # G6796824
- Country of Origin Mexico
- Category Lab Bath Accessories & Supplies
Dimensions
Inside Width | 8" |
Inside Height | 12" |
Inside Length | 8" |
Details
Item | Beaker Cover |
For Use With | Ultrasonics Cleaner |
Case Quantity | 1 |
Accessory Type | Beaker Cover |
Product Type | Beaker Cover |
Description
Beaker Cover,For Use With Ultrasonics Cleaner,Case Quantity 1,Inside Height 12 In.,Inside Length 8 In.,Inside Width 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND T-CAL Turbidity Standard, 5.0 NTU 500 mL (48012250)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Narrow Mouth, PK12 (6FAJ0)
- DIGI-SENSE Traceable Pen-Style Digital Thermom, Key (90205-10)
- ZORO SELECT Tongs, Beaker, 50 to 150mL, 9-1/2 in. L (H-23422)
- BRANSON Beaker Cover, (1) 600 Ml Beaker, For1/2Gal (100-032-516)
- BRANSON Beaker Cover, 8 in L x 6 in W x 12 in H (100-032-527)
- BRANSON Beaker Cvr, (6)600Ml Beakers (CPN-246-014)
- BRANSON Beaker Cover, (4)600Ml Beakers, For2.5gal. (100-032-511)
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- GRAND PATRICIAN White Bath Towel, 30x56", PK12 (7133555)
- POLYSCIENCE USB-A to Mini-B, 6 Ft. (225-669-KIT-GRAINGER)
- Branson Lab Baths & Circulators