Shop All Beakers & Pitchers
Branson
Beaker, 4 in. L x 3 in. W x 4 in. H
Mfr # 000-410-055
Zoro # G6693845
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 20.29 oz
- Labware Capacity - Metric 600 mL
- For Use With Ultrasonics Cleaner
- Labware Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Branson
- MFR # 000-410-055
- Zoro # G6693845
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Inside Width | 6" |
Labware Height - Metric | 101 mm |
Labware Height - English | 4 in |
Inside Height | 6" |
Inside Length | 10" |
Overall Height - Metric | 101 mm |
Description
Beaker, Capacity - Metric 600 mL, Capacity - English 20.29 fl oz, Product Type Beaker, Beaker Type Low Form, Overall Height - Metric 101 mm, Body Material Stainless Steel, Includes Graduations No, Glassware Class Not Rated, Body Color Silver, Graduation Increments - Metric Not Applicable, Autoclavable Yes, USP Specification Not Applicable, Clarity Opaque, Basic Material Metal, Special Features Designed with Lips for Easy Pouring, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-H)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- OHAUS Module Block 15 ml Conical Centrifuge (OH-30400172)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-001)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-265-061)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-004)
- ZORO SELECT Beaker, 500mL, 50mL, Polypropylne, Wht, PK25 (BST500-PK25)
- TRI-POUR Beaker Cap for 3UEK6, PK250 (PL5930-1K0)
- DIAMOND ESSENTIALS PMP Griffin Style Low Form Beakers, Handle, Printed Graduations, 2000mL (3656-2M)
- BIOX 1000ML TRICORNERED BEAKER, 100PK (BX93-1000)
- Branson Labware