Shop All Beakers & Pitchers
Branson
Beaker, 10 in. L x 6 in. W x 6 in. H
Mfr # 000-265-061
Zoro # G6414791
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 13.53 oz
- Labware Capacity - Metric 400 mL
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 000-265-061
- Zoro # G6414791
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 125 mm |
Inside Height | 6" |
Inside Width | 6" |
Inside Length | 10" |
Labware Height - English | 4.7 in |
Overall Height - Metric | 125 mm |
Description
Beaker, Capacity - Metric 400 mL, Capacity - English 13.53 fl oz, Product Type Beaker, Beaker Type Low Form, Overall Height - Metric 125 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Silver, Graduation Increments - Metric 50 mL, Autoclavable No, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Designed with Lips for Easy Pouring, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO SCIENTIFIC Nalgene 230 mm Ceramic Metal Desiccator (5312-0230)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Digital (OCT200/23050)
- FIELD CONTROLS UV Lamp, 16 in L Bulb (16LAMP)
- GLOBAL INDUSTRIAL Acrylic Draft Shield, Clear, 13W x 14D x 13H (695983)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-001)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-004)
- BRANSON Beaker, 4 in. L x 3 in. W x 4 in. H (000-410-055)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 4000mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 1/Box (8014000)
- GEMPLERS 128 oz Polypropylene Pitcher (PPG)
- GLOBE SCIENTIFIC Pitcher With Handle, 5000mL (601160-1)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3-HD)
- Branson Labware