Shop All Beakers & Pitchers
Branson
Beaker, 10 in. L x 6 in. W x 6 in. H
Mfr # 000-140-001
Zoro # G6869913
original price:
$23.11
19% off
new price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 8.45 oz
- Labware Capacity - Metric 250 mL
- Labware Basic Material Glass
- Labware Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 000-140-001
- Zoro # G6869913
- Country of Origin Multiple
- Category Beakers & Pitchers
Dimensions
Inside Length | 10" |
Inside Height | 6" |
Inside Width | 6" |
Labware Height - Metric | 15.8cm |
Labware Height - English | 3.5 in |
Labware Outside Dia. - English | 2.5 in |
Overall Height - Metric | 88.9 mm |
Outside Diameter - Metric | 63.5 mm |
Description
Beaker, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 63.5 mm, Overall Height - Metric 88.9 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 25 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Designed with Lips for Easy Pouring, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CELLTREAT® 25ml Serological Pipet, Individually Wrapped in Bags, Sterile, 200/Case (229025B)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- NASCO SAMPLING The Sludge Judge II, Large Capacity (B01355)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-004)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-265-061)
- BRANSON Beaker, 4 in. L x 3 in. W x 4 in. H (000-410-055)
- UNITED SCIENTIFIC Beakers, Berzelius, Tall Form, No S, PK 6 (BG1040-500)
- SP SCIENCEWARE Stabilizer Ring, Red, 125 to 500mL (F18307-0005)
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Handle, Printed Graduations, 600mL (3654-600)
- CELLTREAT Centrifuge Bttls, Polycarbonate, Knurled Seal Cap, Non-sterile, 500mL (229469)
- Branson Labware