Shop All Lab Mixing Accessories
Branson
Adapter Stud, 250 & 450 Sonifiers
Mfr # 100-098-249
Zoro # G8165604
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
- Overall Width 1/2 in
- Overall Length 1 in
- Accessory Type Adapter Stud, 250 & 450 Sonifiers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 100-098-249
- Zoro # G8165604
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Width | 1/2 in |
Overall Length | 1 in |
Overall Diameter | 1/2 in |
Details
Item | Adapter Stud |
Material | Steel |
For Use With | 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R |
Accessory Type | Adapter Stud, 250 & 450 Sonifiers |
Product Type | Adapter Stud |
Description
Adapter Stud, 250 & 450 SonifiersFor Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coliform Bottle, 120ml, PK100 (3TRV7)
- MIDWEST FASTENER 5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK (65865)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- COVENTRY Swab, 2 1/4in Hand L, 3/32 in Dia, PK500 (48040)
- BRANSON Replacement Flat Tip (101-148-013)
- BRANSON Spanner Wrench (201-118-033)
- BRANSON Spanner Wrench (201-118-024)
- BRANSON Open End Wrench (201-118-010)
- BRANSON Spanner Wrench (101-118-039)
- BEL-ART Bel-Art Adjustable Handle Water Sample Dipper F37807-0000, 1000ml Pitcher, 3' to 9' Handle, 1/PK (F37807-0000)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- Branson Lab Mixing Accessories