Shop All Lab Mixing Accessories
Branson
450 Analog Sonifier, 230V, 400W
Mfr # 101-063-199R
Zoro # G8271471
product price: $3,773.99
/ea
Free Shipping & Returns
$3,773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Voltage 230V AC
- Shaft Length 11 1/2 in
- Overall Width 7 1/2 in
- Overall Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-063-199R
- Zoro # G8271471
- Country of Origin Mexico
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 11 1/2 in |
Overall Width | 7 1/2 in |
Overall Height | 9 1/2 in |
Overall Depth | 16 in |
Overall Diameter | 2 1/2 in |
Details
Item | Homogenizer |
Material | Plastic |
Voltage | 230V AC |
Type - Homogenizer | Immersion |
Plug Style - Lab Equipment | European |
Item - Homogenizer | Sonifier |
Volume Range - Homogenizers | 0.2 mL to 1 L |
Standards | CE, CSA |
Includes | 1/2 in Tapped Horn |
Wattage | 400 W |
Product Type | Sonifier |
Frequency | 50/60 Hz |
Working Volume - Maximum | 500 mL |
Plug Style | European |
Working Volume - Minimum | 0.2 mL |
Description
Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 1 L, Voltage 230V AC, Plug Style - Lab Equipment European, Material Plastic, Shaft Length 11 1/2 in, Overall Depth 16 in, Overall Height 9 1/2 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING PT-52-K60 POLY TANK LINER (60pk) (DV192153)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 4 (PLS1268-PH4)
- LAMOTTE Turbidity Standard (1441)
- SMOOTHRACK Smooth Test Tube Rack, 5x9-1/2 In, Blue (SR-B)
- BRANSON Open End Wrench (201-118-010)
- BRANSON Spanner Wrench (201-118-024)
- BRANSON Spanner Wrench (201-118-033)
- BRANSON Replacement Flat Tip (101-148-013)
- BRANSON Spanner Wrench (101-118-039)
- GENIE Elastic Bands, PK2 (568-0001-00)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- Branson Lab Mixing Accessories