Shop All Automotive Speakers & Amplifiers
Brandx
6X9" Point Souce Coax Speaker 4 Ohm
Mfr # L69CX
Zoro # G300628352
product price: $78.99
/pr
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brandx
- MFR # L69CX
- Zoro # G300628352
- UPC # 68888889513
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features: - Standard 6'' x 9'' Car Speaker Size - 2-Way Coaxial Full Range Stereo Sound - Universal OEM Quick Replacement Speakers - Lab Tested Pro Audio Sound Performance - Vehicle Door & Side Panel Mount Compatible - Silk-Dome Super Piezo Tweeters - Treated-Coat Paper Speaker Cones - High Temperature Aluminum Voice Coils - Non-Fatiguing Butyl Rubber Surround - Reinforced Rubber Magnet Boot - Rugged Detachable Speaker Grills - Universal Vehicle Compatibility for Cars & Trucks What’s in the Box: - (2) 6 x 9 -inch Component Speakers - (2) Speaker Grill Covers - Speaker Connection Cables Technical Specs: - Power Output: 400 Watt MAX / 200 Watt - Component Speaker Type: 2-Way, Coaxial - Voice Coil: 1.25’’ -inch Aluminum High-Temp - Tweeter: 1.0'' -inch Dome - Impedance: 4 Ohm - Frequency Response: 50-20kHz - Magnet: 20 Oz Structure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.3" O.D., 3.82" I.D. 7" x7" x0.5" (A-BP247000061)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 18 Inch Shank (RT25818B)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (191XL-S120240R)
- WIX FILTERS Various Onan Applications, 57398 (57398)
- BRANDX 182 Watt X 4 Ch Mosfet Amplifier (XFLSQ182X4)
- BRANDX 6''X 9'' Point Source Two Way Coaxial Speaker System (XLT69)
- BRANDX 1576 Watt 4 Channel Mosfet Amplifier (XXL244X4HE)
- BRANDX 6.5'' 2-Way Speaker System (XLC62)
- ROCKFORD FOSGATE 8 in. 150W 4 Ohm Color Optix Marine Subwoofer, White (M1D48)
- ANTENNAS DIRECT ClearStream JUICE Preamp (JUICE)
- JBL JBL GT65C 5.25 in. 120W Car Speakers (GT65C)
- Brandx Automotive Speakers & Amplifiers