Shop All Automotive Speakers & Amplifiers
Brandx
1900 Watt 3 (3/2/1) Channel Hybrid Mosfet/ Digital Amplifier
Mfr # XXL319003D
Zoro # G800628333
original price:
$399.99
10% off
new price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brandx
- MFR # XXL319003D
- Zoro # G800628333
- UPC # 68888890403
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
200 Watts X 2 Channel + 800 Watts X 1 Channel @ 4 Ohm - 250 Watts X 2 Channel + 1060 Watts X 1 Channel @ 2 Ohm - 1400 Watts X 1 Channel Mono @ 1 Ohm - 1900 Watts MAX Power 250 Watts X 2 Channel + 1400 Watts X 1 Channel - Hi Pass Crossover: 40Hz-4KHz @ 12db (Ch1/2) - Low Pass Crossover: 40Hz-400Hz @ 12db (Ch1/2) - Low Pass Crossover: 40Hz-400Hz @ 24db (Mono) - Subsonic Filter 10Hz-50Hz @ 24db (Mono) - Variable Bass Boost @ 45Hz: 18dB - Discrete Class AB MOSFET Mobile Audio Amplifier - Top Mounted Fully Adjustable Linkwitz Riley Crossover Network - Full Range Pass Thru Line Outputs - 0/4 Gauge Billet Style Machined High Current Power & Speaker Terminal Block - High Quality Surface Mount, RCA Inputs & RCA Outputs - Wired Bass Remote Control - Heavy Duty Power Aluminum Heat sink - Power & Protection LED Indicators - Soft Turn-on/Turn-off - Fuses: 3 x 80 Amp Maxi - Dimensions: 11.57''W x 2.71''H x 20.55''L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Trailer Connector Socket, 12-24V (055052)
- VALVOLINE Motor Oil, 20W-50, Full Synthetic, 32 Oz (VV945)
- GROTE Lamp, Turtleback, LED, 8 Diode, Red (G2102)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 10g., PK25 (IAW010Z)
- BRANDX 6''X 9'' Point Source Two Way Coaxial Speaker System (XLT69)
- BRANDX 182 Watt X 4 Ch Mosfet Amplifier (XFLSQ182X4)
- BRANDX 1576 Watt 4 Channel Mosfet Amplifier (XXL244X4HE)
- BRANDX 6.5'' 2-Way Speaker System (XLC62)
- BRANDX 6X9" Point Souce Coax Speaker 4 Ohm (L69CX)
- PYLE Pyle 8" Blck Marine Wake Board Speaker (PLMRB85)
- PYLE Two-Way Sound Speaker System, PL31BK (PL31BK)
- Brandx Automotive Speakers & Amplifiers