Shop All Automotive Speakers & Amplifiers
Brandx
182 Watt X 4 Ch Mosfet Amplifier
Mfr # XFLSQ182X4
Zoro # G800628340
product price: $179.99
/ea
Free Shipping & Returns
$179.99
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
- Brand Brandx
- MFR # XFLSQ182X4
- Zoro # G800628340
- UPC # 68888889766
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
182 Watts x 4 @ 4 Ohm Stereo - 301 Watts x 4 @ 2 Ohm Stereo - 602 Watts x 2 @ 1 Ohm Stereo - 1204 Watt Total Output - Frequency Response: 10Hz-22kHz - Input Sensitivity: 200 mV ~ 8V - Signal-to-Noise Ratio: >90dB - Electronic Crossover: 50Hz-250Hz - Bass Boost Circuit - Tri-Mode Capable - Nickel Plated RCA Inputs - Low Pass Filter Controls - High Pass Filter Controls - Subwoofer Remote Level Control - Heavy Duty Power Aluminum Heat sink - Power & Protection LED Indicators - Soft Turn-on/Turn-off - Remote Bass Control - Fuses: 3 x 20 Amp - Dimensions: 10''W x 3.38''H x 16.88''L
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
- CURT Front Mount Hitch w/2" Receiver, 31014 (31014)
- 3M 3M 05203 Marine Adhesive/Sealant 5200, White / 3 oz. (7000118401)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (8624)
- BALDWIN FILTERS Air Filter, Panel, 6-5/32" L (PA31013)
- BRANDX 1576 Watt 4 Channel Mosfet Amplifier (XXL244X4HE)
- BRANDX 6.5'' 2-Way Speaker System (XLC62)
- BRANDX 6X9" Point Souce Coax Speaker 4 Ohm (L69CX)
- BRANDX 6''X 9'' Point Source Two Way Coaxial Speaker System (XLT69)
- ROCKFORD 3.5 in. 2-Way Coaxial Car Speakers (P142)
- JBL JBL GT796 6 x 9 in. 3 Way G7-Series Coaxial Car Audio Speakers (GT796)
- MONOPRICE Sycamore Outdoor 2.1 Speaker System with 8-inch Subwoofer and 2.5-inch (31034)
- Brandx Automotive Audio & Video