Shop All Automotive Speakers & Amplifiers
Brandx
1576 Watt 4 Channel Mosfet Amplifier
Mfr # XXL244X4HE
Zoro # G500628336
product price: $196.99
/ea
Free Shipping & Returns
$196.99
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
- Brand Brandx
- MFR # XXL244X4HE
- Zoro # G500628336
- UPC # 68888890380
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
244 Watts X 4 Channel @ 4 Ohm - 394 Watts X 4 Channel @ 2 Ohm - 788 Watts X 2 Channel Bridged @ 4 Ohm - Hi Pass Crossover: 40Hz-4KHz @ 12db (Ch1/2/3/4) - Low Pass Crossover: 40Hz-400Hz @ 12db (Ch1/2/3/4) - Subsonic Filter: 27Hz - Variable Bass Boost @ 45Hz: 18dB - Discrete Class AB MOSFET Mobile Audio Amplifier - Top Mounted Fully Adjustable Linkwitz Riley Crossover Network - Full Range Pass Thru Line Outputs - 0/4 Gauge Billet Style Machined High Current Power & Speaker Terminal Block - High Quality Surface Mount, RCA Inputs & RCA Outputs - Wired Bass Remote Control - Heavy Duty Power Aluminum Heat sink - Power & Protection LED Indicators - Soft Turn-on/Turn-off - Fuses: 2 x 100 Amp Maxi - Dimensions: 11.57''W x 2.71''H x 18.18''L
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
- SMITTYBILT TOW STRAP - 2in X 20ft - 20,000 LB. RATING (CC220)
- WEATHER GUARD Truck Box, Chest, Aluminum, 62"W, Silver, 13.1 cu. ft. (664-0-01)
- TRU-FLATE Clamp-In Valve, 0.305-32, 1-1/4In (30-463)
- MILTON Air Chuck, Straight Foot Dual Head, 1/4" (S-693)
- BRANDX 6.5'' 2-Way Speaker System (XLC62)
- BRANDX 182 Watt X 4 Ch Mosfet Amplifier (XFLSQ182X4)
- BRANDX 6''X 9'' Point Source Two Way Coaxial Speaker System (XLT69)
- BRANDX 6X9" Point Souce Coax Speaker 4 Ohm (L69CX)
- EMINENCE SPEAKER 10 Inch Pro Mid Bass Speaker; 300W Max; 8 Ohms - ALPHA10A (ALPHA10A)
- AAMP OF AMERICA Aamp Of America SNI15 45 Watts Maximum Input Per Channel (SNI15)
- PYLE Pyle 8" Blck Marine Wake Board Speaker (PLMRB85)
- Brandx Automotive Speakers & Amplifiers