Shop All Decorative Mirrors
Brandtworks
22in x 32in Stainless Steel Brushed Silver Finish Mirror
Mfr # 216BM001S
Zoro # G311223270
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brandtworks
- MFR # 216BM001S
- Zoro # G311223270
- Country of Origin United States
- Category Decorative Mirrors
Description
Elevate the appearance of any room with this BrandtWorks 22'' x 32'' stainless steel brushed silver finsh mirror. Crafted with both practicality and aesthetic at the forefront of its design this rectangular mirror features a solid frame measuring 3'' in width. Complete with an attractive brushed silver finish this functional decor piece adds a touch of sleek understated style to bathrooms living spaces and common areas.**For simplified installation the frame comes standard with four preinstalled hooks that allow for vertical or horizontal hanging. The combination of premium glass that provides a flawless reflection and durable engineered wood that withstands years of use without warping makes this mirror an exceptional asset. If you're searching for an easy upgrade to your establishment's decor look no further than this BrandtWorks mirror!**Overall Dimensions:*Length: 32''*Width: 22''*Frame Width: 3''*Frame Depth: 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Alabaster, Vinyl (493N89)
- OFFICESOURCE Artesa Collection Mesh, Basic Task Chair with Chrome Base and Arms (11501FBK)
- HOLLAND BAR STOOL CO 30" Kansas State Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130KnsasS)
- KASON Reversible Cam-Rise Hinge, 1-5/8" Offset (11245000128)
- SUPREME SOURCE AND SUPPLY Unvsl PTAC ArchGril 42x 16.14x1.18 DBrnz (4120700)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- STANLEY Erias 22 in. H X 16 in. W White Plastic Wall Mirror (20-0410)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- BACK2BASICS 59.5 in. White Finish Cheval Standing Mirror (BA2629427)
- Brandtworks Decorative Mirrors