Shop All Decorative Mirrors
Brandtworks
22in x 32in Light Brown Pine Finish Mirror
Mfr # 216BM112S
Zoro # G611206676
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brandtworks
- MFR # 216BM112S
- Zoro # G611206676
- Country of Origin United States
- Category Decorative Mirrors
Description
Elevate the appearance of any room with this BrandtWorks 22'' x 32'' light brown pine finish mirror. Crafted with both practicality and aesthetic at the forefront of its design this rectangular mirror features a solid frame measuring 2 3/4'' in width. Complete with an attractive light brown pine finish this functional decor piece adds a touch of unique rustic appeal to bathrooms living spaces and common areas.**For simplified installation the frame comes standard with four preinstalled hooks that allow for vertical or horizontal hanging. The combination of premium glass that provides a flawless reflection and durable engineered wood that withstands years of use without warping makes this mirror an exceptional asset. If you're searching for an easy upgrade to your establishment's decor look no further than this BrandtWorks mirror!**Overall Dimensions:*Length: 32''*Width: 22''*Frame Width: 2 3/4''*Frame Depth: 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- HOTEL GRAND 700 Thread Count White Down Comforter, Ivory, King (018128)
- LIVING ACCENTS VNYL 1"" WHT BLND 34X64 (MAX3464WH)
- LA CROSSE TECHNOLOGY La Crosse Technology WT-8005U-S Atomic Digital Wall Clock with IN Temp and Date-Silver (WT-8005U-S)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Mirror (AWAA1420)
- COASTER Coaster 200417 Phoenix Contemporary Standing Floor Mirror (200417)
- DESIGN TOSCANO Chateau St. Roche Sculptural Wall Mirror (CL3427)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- CASTELLO USA Smart Lisa 24 x 30 LED Smart Mirror with Voice Commands (CB-SM430-24-30)
- STANLEY Erias 22 in. H X 16 in. W White Plastic Wall Mirror (20-0410)
- FLASH FURNITURE Graham 22x65 Full Length Mirror, Wall Mounted or Wall Leaning, Rustic Solid Wood Frame in White Wash (HMHD-23M001YBN-WHTWSH-GG)
- Brandtworks Decorative Mirrors