Shop All Decorative Mirrors
Brandtworks
22in x 32in Dark Walnut Finish Mirror
Mfr # 216BM006S
Zoro # G011206979
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brandtworks
- MFR # 216BM006S
- Zoro # G011206979
- Country of Origin United States
- Category Decorative Mirrors
Description
Elevate the appearance of any room with this BrandtWorks 22'' x 32'' dark walnut finish mirror. Crafted with both practicality and aesthetic at the forefront of its design this rectangular mirror features a solid frame measuring 3'' in width. Complete with an attractive dark walnut finish this functional decor piece adds to the elegant and distinguished appeal of bathrooms living spaces and common areas.**For simplified installation the frame comes standard with four preinstalled hooks that allow for vertical or horizontal hanging. The combination of premium glass that provides a flawless reflection and durable engineered wood that withstands years of use without warping makes this mirror an exceptional asset. If you're searching for an easy upgrade to your establishment's decor look no further than this BrandtWorks mirror!**Overall Dimensions:*Length: 32''*Width: 22''*Frame Width: 3''*Frame Depth: 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- VIDEO MOUNT PRODUCTS 1U Blank Panel 19" Equipment Rack - Black (ER1B)
- SAFCO Base Cabinet, 1 Drawer, Asian Night (1701AN)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, White, Traditional (I 3102)
- PARIS MIRROR 24 x 32 in. Verano Illuminated LED Mirror with 3000K Product Of China (VERA24323000)
- PARIS MIRROR 32 x 2 x 24 in. Rectangle Mirror with 6000K LED Backlight (RECT24326000)
- COMFORTCORRECT Oval Metal Frame Mirror with Shelf, Brushed Gold (CO2800625)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- INFINITY INSTRUMENTS French Country Floral - H 24" W 16" Antique White Glass Decorative Frame (15431)
- Brandtworks Decorative Mirrors