Shop All Diaphragm Compressors & Vacuum Pumps
Brandtech
Vacuum Pump, 120V, PTFE
Mfr # 721103
Zoro # G3013939
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50/60
- Includes Manual, Power Cord
- Number of Feeds 1
- Diaphragm Material PTFE
- Motor RPM 1,800 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brandtech
- MFR # 721103
- Zoro # G3013939
- Country of Origin Unknown
- Category Diaphragm Compressors & Vacuum Pumps
Details
Item | Vacuum Pump |
Hz | 50/60 |
Includes | Manual, Power Cord |
Number of Feeds | 1 |
Diaphragm Material | PTFE |
Motor RPM | 1,800 RPM |
Description
Vacuum Pump, Diaphragm Material PTFE, Includes Manual, Power Cord, Number of Feeds 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- ENERPAC Rc10 Ton Spring Kit Rc1014 (RC10K37)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL70)
- BANDO Metric V-Belts, Spb2150 (SPB2150)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- GAST Pump, Diaphragm Compressor, 1/16 HP, 24VDC (MOA-P126-JK)
- GAST Compressor/Vacuum Pump, 1/8 hp, 115V AC, 25.5 in H Max Vacuum, 60 psi Max Continuous Pressure (DOA-P704-AA)
- THOMAS Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (927CA18)
- GAST Stock 12/Skid Moa-V112-Ae Diaphragm Pump (MOA-V112-AE)
- THOMAS Vacuum Pump, 1/15 HP, 60 Hz, 115V (900-58)
- THOMAS Compressor/Vacuum Pump, 0.1 HP, 60 Hz, 115V (107CAB18)
- Brandtech Vacuum Pumps & Blowers