Shop All Clocks
This Product is Discontinued
Brandstand
Brandstand® CubieTime® Desktop Charging Alarm Clock With USB (2) & AC Outlets (2) - White (Discontinued)
Mfr # BP8804-CT-WHITE
Zoro # G004202261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Battery (2 AAA), Security C-Clamp
- Material White
- Features 2 Powered Outlets + 2 Powered USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brandstand
- MFR # BP8804-CT-WHITE
- Zoro # G004202261
- Country of Origin United States
- Category Clocks
Details
Item | Desktop Charging Clock |
Color | White |
Includes | Battery (2 AAA), Security C-Clamp |
Material | White |
Features | 2 Powered Outlets + 2 Powered USB |
Description
Rethink the Hotel Guest Room Alarm Clock! Desktop Charging Alarm Clock combines a simple alarm clock with the convenience of charging at the nightstand. Desktop Charging Alarm Clock is perfect for a hotel guestroom with its minimal footprint, easy to set alarm, display dimmer, and guest facing power and USB outlets. Desktop Charging Alarm Clock also features a pass-through plug, surge protection, single-day alarm, auto-update for daylight saving time, security c-clamp and meets strict UL standards including a UL spill test. Now Available in Black or White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.