Shop All Desk Grommets and Cable Organizers
This Product is Discontinued
Brandstand
Brandstand® CubiePod® Mini Flush-Mount Desk Power Outlet Grommet - 1 AC Outlet + 2 USB Charging Ports - 6' Cord - Black (Discontinued)
Mfr # BP8806-CP-BK
Zoro # G504202259
This Product is Discontinued
Key Features
- Length 3"
- Color Black (With Silver Face Plate)
- Height 3"
- Number of Outlets 1 x110V
- Includes Security C-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brandstand
- MFR # BP8806-CP-BK
- Zoro # G504202259
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 3" |
Height | 3" |
Width | 3" |
Cord Length | 72" |
Details
Item | Grommet |
Color | Black (With Silver Face Plate) |
Number of Outlets | 1 x110V |
Includes | Security C-Clamp |
Description
The Brandstand CubiePod Mini Flush Mount Power Grommet provides a stylish in-desk power and charging solution for the hotel guest room, business center or lobby space. The included decorative brushed aluminum faceplate provides a second color option. Small but powerful, the Mini Flush Mount Power Grommet offers 1 Power Outlets and 2 USB Charging Ports as well as complete surge protection. Available with a 6ft or 10ft power cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.