Shop All Desk Grommets and Cable Organizers
This Product is Discontinued
Brandstand
Brandstand® CubieModX® Flush Mount Desk Outlet Power Grommet - Exposed - 3 AC Outlets - 2 USB Charging Ports - 10' Long Cord - Black (Discontinued)
Mfr # BP8807-CM-BLACK-10
Zoro # G904202224
This Product is Discontinued
Key Features
- Width 6.5"
- Includes Installation Template
- Number of Outlets 3 x 110 V
- Height 1.875"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brandstand
- MFR # BP8807-CM-BLACK-10
- Zoro # G904202224
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Width | 6.5" |
Height | 1.875" |
Cord Length | 120" |
Details
Item | In Desk Power Outlet |
Includes | Installation Template |
Number of Outlets | 3 x 110 V |
Color | Black |
Description
CubieMod provides a stylish flush mount power and charging solution for the hotel guest room, business center or lobby space. ETL safety tested and trusted by major hotel brands as reliable and durable, the CubieMod is a great solution for commercial public spaces. The included decorative brushed aluminum faceplate provides color options. The exposed flush mount grommet offers 3 Power Outlets and 2 USB Charging Ports as well as complete surge and overcurrent protection. Available with a 6ft or 10ft power cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.