Shop All Desk Grommets and Cable Organizers
Brandstand
Brandstand® CubieMod® Flush Mount Desk Outlet Power Grommet - Exposed - 3 AC Outlets - 2 USB Charging Ports - 10' Long Cord - White
Mfr # BP8807-CM-WHITE-10
Zoro # G804202263
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.5"
- Cord Length 120"
- Height 1.875"
- Includes Installation Template
- Number of Outlets 3 x 110 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brandstand
- MFR # BP8807-CM-WHITE-10
- Zoro # G804202263
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Width | 6.5" |
Cord Length | 120" |
Height | 1.875" |
Details
Item | In Desk Power Outlet |
Color | White |
Includes | Installation Template |
Number of Outlets | 3 x 110 V |
Description
CubieMod provides a stylish flush mount power and charging solution for the hotel guest room, business center or lobby space. ETL safety tested and trusted by major hotel brands as reliable and durable, the CubieMod is a great solution for commercial public spaces. The included decorative brushed aluminum faceplate provides color options. The exposed flush mount grommet offers 3 Power Outlets and 2 USB Charging Ports as well as complete surge and overcurrent protection. Available with a 6ft or 10ft power cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS SHRINK FILM Heat Activated Shrink Film 14", Polyolefin (IK6F1400)
- UNIVERSAL Rubber Bands, Size 30, 2"x1/8", PK1100 (UNV00130)
- SHARPIE Oil Based Paint Marker, Clip-Cap, Chisel (35241PP)
- SANFORD Sanford Ink 1944745 Magnetic Dry Erase Marker; Black - Fine Tip; 4 per Pack (1944745)
- BRANDSTAND Brandstand® CubieMini® - Desktop Mini Power Hub - 1 USB-A & 1 USB-C Charging Ports - 2 AC Outlets - White (BP8803-C-WHITE)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 100ft- Black (WL-ED-NY-0375-100)
- KENSINGTON Desk Mount Cable Anchor (K64613WW)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.25" x 10ft (WL-ED-PSC-125-10)
- JANDORF Comptr Grommet Brwn2-1/2 (61614)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Gray (GR-FG200-GY)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Silver (GR-RBG-SV)
- Brandstand Desk Grommets and Cable Organizers