Shop All Desk Grommets and Cable Organizers
Brandstand
Brandstand® CubieMini® - Desktop Mini Power Hub - 1 USB-A & 1 USB-C Charging Ports - 2 AC Outlets - White
Mfr # BP8803-C-WHITE
Zoro # G704202240
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Security C-Clamp
- Length 2.25"
- Height 2"
- Number of Outlets 2 x 110 V
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brandstand
- MFR # BP8803-C-WHITE
- Zoro # G704202240
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 2.25" |
Height | 2" |
Width | 5" |
Cord Length | 72" |
Details
Item | Grommet |
Includes | Security C-Clamp |
Number of Outlets | 2 x 110 V |
Color | White (With Silver Face Plate) |
Description
The Desktop Mini Power & Charging Hub is compact by design but big on power. It’s sleek styling provides a perfect power and charging solution for the hotel desk or nightstand where space is limited. The Desktop Mini Power & Charging Hub offers 2 power outlets, 2 USB charging ports and has the added convenience of a pass-through plug so you don’t have to give up an outlet to power the unit. Two decorative faceplates are included. Additional features include complete surge protection, adhesive mounting pad and security c-clamp (included). Meets strict UL Standards and passed UL Spill Test. Also available Optional L-Shaped Mounting Bracket for under desk mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 24" x 18", Kraft, 50/Bundle (56EC32)
- TOPS Pads, 50 sheets, Canary, PK3 (75327)
- BETTER OFFICE PRODUCTS Thank You Cards W/Envs, 4 Cover Designs, Blank Inside, All Occasions, Serinity Collection, 100PK (64522)
- SEALER SALES Replacement Kit for FS-600H (RK-24H-FS-600H)
- BRANDSTAND Brandstand® CubieMod® Flush Mount Desk Outlet Power Grommet - Exposed - 3 AC Outlets - 2 USB Charging Ports - 10' Long Cord - White (BP8807-CM-WHITE-10)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 10ft- Black (WLFR-J-200-10)
- ELECTRIDUCT Solid Wall Wire Duct- 3" x 3" x 5ft- Full Case- 12pcs- White (WD-ED-SW-3300-CASE-WT)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1.25" x 10ft- Black (WLFR-125-10)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 10ft (WL-ED-PSC-075-10)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Orange (WL-025-25-OR)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/4" x 100FT- Black (WL-PP-NS-025-100-BK)
- Brandstand Desk Grommets and Cable Organizers