Shop All Thermostat Guards and Accessories
This Product is Discontinued
Braeburn
Zone Control, White, 8" Hx8" W, Wall Mount (Discontinued)
Mfr # 140424
Zoro # G7825505
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (4) Position Address Switch, (2) Zone Controls
- Color White
- Fan Switching Auto
- Operating Temp. Range (F) -20 Degrees to 125 Degrees
- Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Braeburn
- MFR # 140424
- Zoro # G7825505
- UPC # 833732004080
- Country of Origin Malaysia
- Category Thermostat Guards and Accessories
Dimensions
Length (In.) | 8 in |
Height (In.) | 8 in |
Depth (In.) | 8 in |
Width (In.) | 8 in |
Dia. (In.) | 5 in |
Details
Item | Zone Control |
Includes | (4) Position Address Switch, (2) Zone Controls |
Color | White |
Fan Switching | Auto |
Operating Temp. Range (F) | -20 Degrees to 125 Degrees |
Type | Wall Mount |
Fan Control Speeds | Up to 3-Speed |
Terminal Designations | C, G, G2, L, O/B/W3, RC, RH, W1/E/AX1, W2/AX2, Y1, Y2 |
Input Voltage | 18 to 30V AC |
Control Type | Zoning |
For Use With | Braeburn(R) Zone Panel |
Accessory Type | Zone Control |
Description
Zone Control, Includes Zone Controls, Position Address Switch, White, Terminal Designations C, G, G2, L, O/B/W3, RC, RH, W1/E/AX1, W2/AX2, Y1, Y2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.