Shop All Low Voltage Thermostats
This Product is Discontinued
Braeburn
Universal Wireless Thermostat Kit, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery (Discontinued)
Mfr # 7500
Zoro # G7825496
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18/30VAC
- Stages Heat 3
- Mounting Type Removable Base
- Mounting Location Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Braeburn
- MFR # 7500
- Zoro # G7825496
- UPC # 833732001911
- Country of Origin Malaysia
- Category Low Voltage Thermostats
Dimensions
Height | 3 15/16" |
Width | 5 9/16" |
Display Size | 5 sq in |
Depth | 1 27/64 in |
Overall Width | 5 1/8 in |
Overall Depth | 1 7/16 in |
Overall Height | 3 7/8 in |
Description
Low Voltage WiFi Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 0, 1, 2, 4, Programs per Week 7, 5-2, 5-1-1, or Nonprogrammable, Terminal Designations RC, RH, W1/E/W3, W2, Y1, Y2, G, O/B/V3, C, L, S1, S2, P1, P2, R, C, WiFi Capability Yes, System Switching Auto-Heat-Cool, Fan Switching Auto-On-Program, Display Size 5 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.