Shop All Thermostat Guards and Accessories
This Product is Discontinued
Braeburn
Universal Thermostat Guard, Clr, 5-1/4" H (Discontinued)
Mfr # 5970
Zoro # G7825329
This Product is Discontinued
Key Features
- Material Plastic
- Includes key
- Color Clear
- For Use With Braeburn(R) Thermostats
- Length (In.) 7 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Braeburn
- MFR # 5970
- Zoro # G7825329
- UPC # 833732005506
- Country of Origin Malaysia
- Category Thermostat Guards and Accessories
Dimensions
Length (In.) | 7 1/32 in |
Height (In.) | 5 1/4 in |
Depth (In.) | 1 13/16 in |
Width (In.) | 7 1/32 in |
Dia. (In.) | 7 1/32 in |
Inside HxWxD | 5 1/4 in H x 7 1/32 in W x 1 3/16 in D |
Details
Item | Universal Thermostat Guard |
Material | Plastic |
Includes | key |
Color | Clear |
For Use With | Braeburn(R) Thermostats |
Type | Replacement |
Thermostat Guard Cover Color | Clear |
Base Type | Ring Base |
Includes Baseplate | Yes |
Number of Keys | 2 |
Tamper Resistant | Yes |
Description
Universal Thermostat Guard, Base Type Ring Base, Inside Depth 1 3/16 in, Inside Height 5 1/4 in, Inside Width 7 1/16 in, Material Plastic, Thermostat Guard Cover Color Clear, Includes Mounting Hardware, Wallplate Template, Includes Baseplate Yes, Number of Keys 2, Tamper Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.