Shop All Low Voltage Thermostats
This Product is Discontinued
Braeburn
Universal Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery (Discontinued)
Mfr # 6100
Zoro # G7825487
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18/30VAC
- Stages Heat 1
- Mounting Type Sub-Base
- Mounting Location Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Braeburn
- MFR # 6100
- Zoro # G7825487
- UPC # 833732003403
- Country of Origin Malaysia
- Category Low Voltage Thermostats
Dimensions
Height | 6 1/8" |
Width | 4 23/32" |
Depth | 1 3/8 in |
Display Size | 12 sq in |
Overall Height | 4 1/8 in |
Overall Width | 6 1/8 in |
Overall Depth | 1 3/8 in |
Description
Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 0, 1, 2, 4, Programs per Week 7, 5-2, 5-1-1, or Nonprogrammable, Terminal Designations RC, RH, O/B, W, C, Y, G, S2, S, 1, WiFi Capability No, System Switching Auto-Heat-Cool, Fan Switching Auto-On-Program, Display Size 12 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.