Shop All Low Voltage Thermostats
This Product is Discontinued
Braeburn
Universal Programmable Thermostat, 5-2 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 18/30VAC (Discontinued)
Mfr # 2020NC
Zoro # G7825268
This Product is Discontinued
Key Features
- Voltage 18/30VAC
- Stages Heat 1
- Mounting Type Sub-Base
- Mounting Location Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Braeburn
- MFR # 2020NC
- Zoro # G7825268
- UPC # 833732001768
- Country of Origin Malaysia
- Category Low Voltage Thermostats
Dimensions
Height | 4 45/64" |
Width | 4 23/32" |
Display Size | 2 sq in |
Depth | 1 3/8 in |
Overall Height | 3 5/8 in |
Overall Width | 4 3/4 in |
Overall Depth | 1 3/8 in |
Description
Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 0, 1, 2, 4, Programs per Week 5-2, Terminal Designations RC, RH, O, B ,Y1, W1, G, C, WiFi Capability No, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display Size 2 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout No, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.