Shop All Thermostat Guards and Accessories
Braeburn
Remote Outdoor Sensor, White, 3" Hx3" W
Mfr # 5490
Zoro # G7825310
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Braeburn(R) Thermostats
- Type Outdoor
- Height (In.) 3 in
- Dia. (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Braeburn
- MFR # 5490
- Zoro # G7825310
- UPC # 833732005308
- Country of Origin Malaysia
- Category Thermostat Guards and Accessories
Dimensions
Height (In.) | 3 in |
Dia. (In.) | 3 in |
Length (In.) | 3 in |
Depth (In.) | 3/4 in |
Width (In.) | 3 in |
Overall Width | 3 in |
Overall Height | 3 in |
Overall Depth | 3/4 in |
Details
Item | Remote Outdoor Sensor |
Color | White |
For Use With | Braeburn(R) Thermostats |
Type | Outdoor |
Sensor Type | Outdoor |
Control Type | Remote Sensor |
Operating Temp. Range (F) | -40 Degrees to 120 Degrees |
Input Voltage | 18 to 30V AC |
Nominal Sensor Ohms @ 75F | 5.15 |
Operating Temperature Range | -40 to +120 Degrees F |
Description
Remote Outdoor Sensor, Outdoor, For Use With Braeburn(r) Thermostats, Color White, Height (In.) 3, Width (In.) 3, Depth (In.) 3/4, Length (In.) 3, Dia. (In.) 3, Operating Temp. Range (F) -40 Degrees to 120 Degrees , 5.15, Input Voltage 18 to 30VAC, Sensor Type Outdoor, Control Type Remote Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (4HZ44)
- RANCO Humidistat, Wall Mount, Horizontal (J10-821)
- BRISKHEAT Heating Cord, 120VAC, 18 ft. Length, 1.8 A Plug and Play (FFSL81-18)
- ALLEGRO INDUSTRIES Portable Electric Ducted & Tent Heater, 1500W, 120V AC, 1 Phase (9401-50)
- HONEYWELL 32003796-001 Premier White Cover (32003796-0)
- ROBERTSHAW Temperature Dial, Infinite, Black/Chrome (40-158)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel, Inside Depth: 3 in (13J044)
- JOHNSON CONTROLS Temperature Sensor, 36 In (TE-6300-603)
- JOHNSON CONTROLS Temperature Sensor, Indoor, Gray (A99BB-500C)
- ICM CONTROLS Universal Small Wall Plate (ACC-WP04)
- MITSUBISHI Thermostat, Remote Controller (MHK2)
- Braeburn Thermostats